Straight Flute (Hand) Straight Flute Hand Tap, 7/8"-9, Bottoming, UNC, High Speed Steel, 2

  • Mfr # C62095
  • Zoro # G4961531
product price: 
$
52.99
/ea

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C62095
Zoro #
G4961531
UPC #
697334620952
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302
List Number
379
Cutting Direction - Machining
Right Hand
Series
403
Tap Shank Standard
USCTI
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
9
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Standard
UNC
Spiral Direction
Neutral
Thread Limit
H4
Primary Material Application ISO Code
K, N, P
Class of Fit
3B
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Shank Type
Square
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
0.697"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Pitch Diameter Limit
H4
Tap Thread Size
7/8"-9
Thread Length
2-7/32"
Tap Length Standard
USCTI
Thread Size
7/8"-9
Shank Length
2 15/32 in
Square Size
0.1100 in
75% Thread Drill Size
19.50 mm
55% Thread Drill Size
51/64 in
65% Thread Drill Size
25/32 in
Square Width
0.11 in
Shank Diameter
0.697 in
Square Length
0.11 in
Wire Rope Length
4.69 in
Length
4.69 in

Description

Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Bottoming, Overall Length 4.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.