Straight Flute (Hand) Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, UNC, High Speed Steel

  • Mfr # C62016

  • Zoro # G4961157


product price:  $17.95
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62016
Zoro #
G4961157
UPC #
697334620167
Country of Origin
United States

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-32
Pitch Diameter Limit
H3
65% Thread Drill Size
3.50 mm
Shank Length
1 3/8 in
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Square Size
0.1310 in
Tap Length Standard
USCTI
55% Thread Drill Size
3.60 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap Set
Tap Finish
Bright (Uncoated)
Number of Pieces
1
List Number
0404
Tap Thread Type
UNC
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
404
Spiral Direction
Neutral
Thread Limit
H3
Tap Shank Standard
USCTI
Extended Neck
Yes
Measurement System
Pipe
Threads per Inch
32
Shank Type - Machining
Straight
Thread Standard
UNC
Class of Fit
2B
Tap Type
Straight Flute

Description

Hand Tap Set, Tap Thread Size #8-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 3/4 in, Overall Length 2 1/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.