Straight Flute (Hand) Straight Flute Hand Tap, #8-32, Plug, UNC, High Speed Steel, 2

  • Mfr # C62014

  • Zoro # G4950989


product price:  $6.15
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62014
Zoro #
G4950989
UPC #
697334620143
Country of Origin
United States

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Pitch Diameter Limit
H3
Tap Thread Size
#8-32
65% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
Square Size
0.1310 in
75% Thread Drill Size
3.40 mm
Shank Length
1 3/8 in
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Standards
USCTI Table 302
Number of Pieces
1
Tap Thread Type
UNC
List Number
1870TN
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
402
Primary Material Application ISO Code
K, N, P
Threads per Inch
32
Tap Shank Standard
USCTI
Thread Standard
UNC
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Thread Limit
H3
Measurement System
Pipe
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.