Straight Flute (Hand) Straight Flute Hand Tap, 9/16"-12, Bottoming, Plug, Taper, UNC, 4

  • Mfr # C62072

  • Zoro # G4961148


product price:  $61.69
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62072
Zoro #
G4961148
UPC #
697334620723
Country of Origin
United States

Dimensions

Shank Dia.
0.429"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Thread Length
1-21/32"
Tap Thread Size
9/16"-12
Pitch Diameter Limit
H3
Square Size
0.3220 in
Tap Length Standard
USCTI
55% Thread Drill Size
1/2 in
Thread Size
9/16"-12
Shank Length
1 15/16 in
65% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.20 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap Set
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302
List Number
0404
Cutting Direction - Machining
Right Hand
Series
404
Threads per Inch
12
Thread Limit
H3
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Extended Neck
Yes
Tap Shank Standard
USCTI
Thread Standard
UNC
Class of Fit
3B
Tap Type
Straight Flute

Description

Hand Tap Set, Tap Thread Size 9/16 In.-12, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 21/32 in, Overall Length 3 19/32 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.