Shop CLE-LINE

Straight Flute (Hand) Straight Flute Hand Tap, 9/16"-18, Bottoming, UNF, High Speed Steel, 2

  • Mfr # C62075
  • Zoro # G4950867

product price: 
$
22.89
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C62075
Zoro #
G4950867
UPC #
697334620754
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
USCTI Table 302
Tap Thread Type
UNF
List Number
379
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
403
Threads per Inch
18
Thread Standard
UNF
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
H3
Tap Shank Standard
USCTI
Class of Fit
3B
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
0.429"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Thread Length
1-21/32"
Pitch Diameter Limit
H3
Tap Thread Size
9/16"-18
65% Thread Drill Size
33/64 in
Tap Length Standard
USCTI
75% Thread Drill Size
12.90 mm
55% Thread Drill Size
13.25 mm
Shank Length
1 15/16 in
Square Size
0.1100 in
Thread Size
9/16"-18
Square Width
0.11 in
Square Length
0.11 in
Shank Diameter
0.429 in
Wire Rope Length
3.59 in
Length
3.59 in

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Bottoming, Overall Length 3.59 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.