Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/4"-28, Bottoming, Plug, Taper, 4 Flutes, UNF

  • Mfr # C62036

  • Zoro # G4961376


product price: $20.29
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62036
Zoro #
G4961376
UPC #
697334620365
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-28
Thread Length
1"
Pitch Diameter Limit
H3
Tap Length Standard
USCTI
Square Size
0.1910 in
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
Shank Length
1 1/2 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302
Tap Grouping
Tap Set
Number of Pieces
1
Tap Finish
Bright
List Number
4205
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
404
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
UNF
Tap Shank Standard
USCTI
Threads per Inch
28
Thread Limit
H3
Measurement System
Fractional Inch
Class of Fit
3B
Tap Type
Straight Flute

Description

Hand Tap Set, Tap Thread Size 1/4 In.-28, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 in, Overall Length 2 1/2 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.