Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, 2
Mfr # C62063
Zoro # G4959440
original price:
$13.59
7% off
new price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-13
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 2
Product Information
- Brand Cle-Line
- MFR # C62063
- Zoro # G4959440
- UPC # 697334620631
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
Shank Length | 1 23/32 in |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 27/64 in |
Square Size | 0.1100 in |
65% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.30 mm |
Details
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bullseye Level, PK10 (1794487)
- GARDNER BENDER Wire Stripper, 18 to 10 AWG (GST-55M)
- TE-CO Posi Hex Plgr, 3/8"-16, Del Nose, PK5 (57091)
- DEWALT 36" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth (DWHT83195)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62084)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63217)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62037)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63246)
- CLE-LINE Straight Flute Hand Tap , 3/4"-10 , Taper , 4 Flutes, UNC (C62085)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62039)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- Cle-Line Straight Flute 4-Flute Taps