Straight Tap Wrench 240 Cle-Line No 6
Mfr # C67203
Zoro # G4952039
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Machine Screw Tap Capacity
#8 to #14
Metric Tap Capacity
4.00 mm to 19.00 mm
Pipe Taps
1/8 to 1/4 in
Ratcheting
No
Handle Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C67203
Zoro #
G4952039
UPC #
697334672036
Country of Origin
India
Dimensions
Max. Tap Size
3/4 in
Overall Length
15 in
Size
#6
Min. Tap Size
5/32 in
Details
Item
Tap Wrench
Machine Screw Tap Capacity
#8 to #14
Metric Tap Capacity
4.00 mm to 19.00 mm
Pipe Taps
1/8 to 1/4 in
Ratcheting
No
Handle Shape
Straight
Fractional Tap Capacity
5/32 in to 3/4 in
Product Type
Wrench
Sliding Or Fixed Handle
Fixed Handle
Wrench Type
Straight
Ratcheting Action
No
Magnetic
No
Handle Type
Standard Straight
Socket Shape
Square
Measurement System
Fractional Inch
Description
Tap Wrench, Handle Type Fixed, Handle Shape Straight, Fractional Tap Capacity 5/32 in to 3/4 in, Machine Screw Tap Capacity #8 to #14, Metric Tap Capacity 4.00 mm to 19.00 mm, Pipe Taps 1/8 to 1/4 in, Overall Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.