Shop CLEAN AIR FILTER

JD04V, JD47R, JD82H for John Deere

  • Mfr # JD82H
  • Zoro # G702696850

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Height
3.8
Width
4.5
Length
26.7
Outside Diameter
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JD82H
Zoro #
G702696850
UPC #
-
Country of Origin
United States

Dimensions

Height
3.8
Width
4.5
Length
26.7
Outside Diameter
6

Description

JD04V (Item # 227103) Fits John Deere Models: 5000 "20" Series: 5220, 5320, 5420, 5520 (newer version after S.N. 420000) (requires 2 filters); 5000 "25" Series: 5225, 5325, 5425, 5525 (S.N. 420000 and up) (requires 2 filters); 5000 "M" Series: 5065M, 5075M, 5085M, 5095MH, 5105M (requires 2 filters); 5603, 6403, 6603; Self-Propelled Sprayer: 4630.

JD47R (Item # 227105) Fits John Deere Models: SPRAYERS: 4700, 4710, 4720, 4730, 4830, 4930.

(Item # 227106) Fits John Deere Models: 7230R; 8000 "R" Series: 8225R, 8245R, 8260R, 8270R, 8295R, 8295RT, 8310R, 8320R, 8320RT, 8345R, 8345RT.

Replacement Filter for Manufacturer's Filter: JD04V (227103) RE198488, RE195491; JD47R (227105) RE199681; (227106) RE284091.

Unlike standard cab filters that have only a paper-like medium to trap dusts, our three-stage filter combines dust filter mediums (Stage 1) with activated charcoal (Stage 2) which adsorbs pesticide and other organic vapors and traps pollen and molds. A final filter (Stage 3) reduces the amount of charcoal fines entering your cab, so you breathe cleaner air. each filter is housed in a durable metal case and is designed to fit snugly in your tractor cab. Replace filters annually or when you begin to again taste or smell chemical vapors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.