MF91V for Massey Ferguson

  • Mfr # MF91V
  • Zoro # G402696549
product price: 
$
280.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MF91V
Zoro #
G402696549
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
12

Description

Fits Massey Ferguson Models: 1500, 1505, 1800, 1805.

Dimensions of Filter: 2.19" x 29" x 9.25"

Replacement Filter for Manufacturer's Filter: 259707M1.

Unlike standard cab filters that have only a paper-like medium to trap dusts, our three-stage filter combines dust filter mediums (Stage 1) with activated charcoal (Stage 2) which adsorbs pesticide and other organic vapors and traps pollen and molds. A final filter (Stage 3) reduces the amount of charcoal fines entering your cab, so you breathe cleaner air. each filter is housed in a durable metal case and is designed to fit snugly in your tractor cab. Replace filters annually or when you begin to again taste or smell chemical vapors.

Ratings & reviews