Shop CLEAN AIR FILTER

JD30V for John Deere, Ag-Chem Big A, Apache & Willmar

  • Mfr # JD30V
  • Zoro # G302702227

product price: 
$
315.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
9.15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JD30V
Zoro #
G302702227
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
9.15

Description

Fits John Deere Models: Tractors: 2140, 2150, 2250, 2350, 2450, 2550, 2650, 2750, 2850, 2940, 2950, 3150, 2255, 2355, 2555, 2755, 2855, 2955, 3055, 3155, 3255; Soundguard Cabs: 4030, 4230, 4430, 4630, 4040, 4240, 4440, 4640, 4840, 4050, 4250, 4450, 4650, 4850, 4055, 4255, 4455, 4555, 4755, 4955, 4560, 4760, 4960, 8430, 8440, 8630, 8450, 8640, 8650, 8850; Combines: 6620, 6622, 7720, 7722, 8820; Sprayers: Hi-Cycle Sprayers 6000, 6500.

Fits Ag-Chem Big A Model: RoGator-544 (mini).

Fits Apache Models: early Version.

Fits Willmar Models: eagle (new).

Dimensions of Filter: 2.57" x 28" x 7.5"

Replacement Filter for Manufacturer's Filter: John Deere RE12793, AR61903, L38598.

Unlike standard cab filters that have only a paper-like medium to trap dusts, our three-stage filter combines dust filter mediums (Stage 1) with activated charcoal (Stage 2) which adsorbs pesticide and other organic vapors and traps pollen and molds. A final filter (Stage 3) reduces the amount of charcoal fines entering your cab, so you breathe cleaner air. each filter is housed in a durable metal case and is designed to fit snugly in your tractor cab. Replace filters annually or when you begin to again taste or smell chemical vapors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.