FS40V for New Holland
- Mfr # FS40V
- Zoro # G102696481
Key Features
Specifications
Details
- MFR #
- FS40V
- Zoro #
- G102696481
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4
- Width
- 4.7
- Outside Diameter
- 6
- Length
- 26.8
Description
Replacement Filter for Manufacturer's Filter: 47135041, 47135044, 47137321.
Unlike standard cab filters that have only a paper-like medium to trap dusts, our three-stage filter combines dust filter mediums (Stage 1) with activated charcoal (Stage 2) which adsorbs pesticide and other organic vapors and traps pollen and molds. A final filter (Stage 3) reduces the amount of charcoal fines entering your cab, so you breathe cleaner air. each filter is housed in a durable metal case and is designed to fit snugly in your tractor cab. Replace filters annually or when you begin to again taste or smell chemical vapors.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.