JD60R for John Deere

  • Mfr # JD60R
  • Zoro # G602696578
product price: 
$
315.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
7.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JD60R
Zoro #
G602696578
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
7.5

Description

Fits John Deere Models: 7000 Series: 7200, 7400, 7600, 7700, 7800, 7210, 7410, 7610, 7710, 7810; 7000 "20" Series: 7720, 7820, 7920; 7000 "30" Series: 7630, 7730, 7830, 7930; 8000 Series: 8100, 8200, 8300, 8400, 8110, 8210, 8310, 8410 (not for track models); 60 & 70 Series 4-wheel drive: 8560, 8760, 8960, 8570, 8770, 8870, 8970.

Replacement Filter for Manufacturer's Filter: RE24619.

Unlike standard cab filters that have only a paper-like medium to trap dusts, our three-stage filter combines dust filter mediums (Stage 1) with activated charcoal (Stage 2) which adsorbs pesticide and other organic vapors and traps pollen and molds. A final filter (Stage 3) reduces the amount of charcoal fines entering your cab, so you breathe cleaner air. each filter is housed in a durable metal case and is designed to fit snugly in your tractor cab. Replace filters annually or when you begin to again taste or smell chemical vapors.

Ratings & reviews