This item is Discontinued.

Clean Air Filter Tractor Cab Filters, Numbersc94V SC94H

Tractor Cab Filters, Numbersc94V (Discontinued)

  • Mfr # SC94H
  • Zoro # G502696647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC94H
Zoro #
G502696647
UPC #
-
Country of Origin
United States

Dimensions

Length
29.6
Height
3
Width
8.2
Outside Diameter
9.25

Description

Fits Spray Coupe: Most Models. Older models (103) use Clean Air Filter SC96V (Gempler's does not carry this filter).

Dimensions of filter: 2.57" x 28" x 7.5"

Unlike standard cab filters that have only a paper-like medium to trap dusts, our three-stage filter combines dust filter mediums (Stage 1) with activated charcoal (Stage 2) which adsorbs pesticide and other organic vapors and traps pollen and molds. A final filter (Stage 3) reduces the amount of charcoal fines entering your cab, so you breathe cleaner air. each filter is housed in a durable metal case and is designed to fit snugly in your tractor cab. Replace filters annually or when you begin to again taste or smell chemical vapors.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.