Shop CLEAN AIR FILTER

WH90H for Agco-Allis, Deutz-Allis & White

  • Mfr # WH90H
  • Zoro # G202702297

product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
14.05
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WH90H
Zoro #
G202702297
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
14.05

Description

Fits Agco-Allis Models: 9435, 9455, 9630, 9635, 9650, 9655, 9675, 9695.

Fits Deutz-Allis Models: 9130, 9150, 9170, 9190.


Fits White Models: 4-150, 4-225, 85, 100, 105, 120, 125, 135, 140, 160, 170, 180, 185, 195, 285, 6124, 6125, 6144, 6145, 6175, 6195, 6215.

Dimensions of Filter: 2.19" x 47" x 7"

Replacement Filter for Manufacturer's Filter: 72160249, 207000164.

Unlike standard cab filters that have only a paper-like medium to trap dusts, our three-stage filter combines dust filter mediums (Stage 1) with activated charcoal (Stage 2) which adsorbs pesticide and other organic vapors and traps pollen and molds. A final filter (Stage 3) reduces the amount of charcoal fines entering your cab, so you breathe cleaner air. each filter is housed in a durable metal case and is designed to fit snugly in your tractor cab. Replace filters annually or when you begin to again taste or smell chemical vapors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.