This item is Discontinued.

Clean Bottle Express CBE11 Wine & Beer Bottle Brush Plus CBE11

CBE11 Wine & Beer Bottle Brush Plus (Discontinued)

  • Mfr # CBE11
  • Zoro # G203693273
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBE11
Zoro #
G203693273
UPC #
866497000158
Country of Origin
China

Details

Brush Type
Bottle Brush

Description

We have revised the brush head with 8 barb bristles that withstand the strongest force when cleaning unique bottles. This brush is built to clean the toughest deposits or stains in the bottom of your specialty bottles. The design is still made out of a flexible foodgrade plastic shaft which holds the patented Chamois design cleaning pads. The 8 barb bristles at the bottom of the brush have been tested through hundreds of cleaning tests which have all resulted in a positively clean bottle.

Features
  • Wine/Beer Bottle Brush for effortless and efficient bottle cleaning
  • Spiral Force Technology for Fast Bottle Cleaning
  • The foodgrade plastic shaft is designed to attach to a battery operated drill with adjustable chuck
  • New Design for an enhanced bottle brush head to clean extremely hard to reach areas in your bottle (including bottles with punts)
  • Used to clean Beer Bottles and Wine Bottles with 3/4 inch (inner diameter opening), Sports Bottles, Antique Bottles, Milk Bottles, Kombucha Bottles, literally any type of bottle that is extremely difficult to clean
Specifications
  • Dimension: 6" H x 0.5" W x 16" L
  • Weight: 2 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.