Remote
- Mfr # SCR10NN
- Zoro # G224146666
product price:Â
$
14.39
/ea
Key Features
Power Source
Battery
Overall Width
2 in
Features
Compatible With Commercial Streaming TV Systems
For Use With
TVs and TV Systems
Includes
Option Battery Cove Secuity Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCR10NN
- Zoro #
- G224146666
- UPC #
- 816466021622
- Country of Origin
- China
Dimensions
- Overall Width
- 2 in
- Overall Height
- 8 in
- Overall Depth
- 1 1/4 in
- Fits Chest Size
- Compatible With Commercial Streaming TV Systems
Details
- Item
- Remote Control
- Power Source
- Battery
- Features
- Compatible With Commercial Streaming TV Systems
- For Use With
- TVs and TV Systems
- Includes
- Option Battery Cove Secuity Screw
- Color
- Black
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
- Compatible Product Type
- TVs and TV Systems
Description
Remote Control, For Use With TVs and TV Systems, Color Black, Overall Depth 1 1/4 in, Includes Option Battery Cove Secuity Screw, Overall Height 8 in, Overall Width 2 in, Features Compatible With Commercial Streaming TV Systems, Power Source Battery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.