Drain, Timer Controlled, Direct Acting, Vertical, Digital, 100-120V AC, 1/4 x 1/4, 250 PSI
- Mfr # A-25-115-D
- Zoro # G123362969
product price:Â
$
81.99
/ea
Key Features
Max. Pressure
250 PSI
Cold Water Inlet
1/4" NPT
Application
Automatic Compressed Air Condensate Drain
Voltage
100V AC to 120V AC
Type
Digital Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-25-115-D
- Zoro #
- G123362969
- UPC #
- -
- Country of Origin
- Ireland
Dimensions
- Drain Outlet Dia.
- 1/4" NPT
- Overall Height
- 4 in
- Length (In.)
- 2 in
- Overall Width
- 3-1/4 in
Details
- Max. Pressure
- 250 PSI
- Cold Water Inlet
- 1/4" NPT
- Application
- Automatic Compressed Air Condensate Drain
- Voltage
- 100V AC to 120V AC
- Type
- Digital Display
- Item
- Compressor Condensate Drain
- Drain Rate
- 4.77 GPM
- Includes
- 6 ft. Power Cord
Description
The Clean Resources Automatic Timer-Controlled Solenoid Drain provides an economical and reliable solution for condensate removal in compressed air systems. Designed to automatically discharge moisture from filters, dryers, receivers, drip legs, separators, and other collection points, it helps protect compressed air equipment from liquid contamination, corrosion, and performance loss. Ideal for any compressed air system used in manufacturing, automotive, food processing, plastics, chemical, and energy industries. Clean Resources’ innovative condensate drain valves help maintain optimal air quality and protect downstream equipment from moisture damage and corrosion. Clean Resources Condensate Drains are an important part of a condensate management system which can direct compressoror condensate to an Oil Water Separator to clean condensate and to protect the environment. This automatic condensate drain helps reduce maintenance time, eliminate manual draining errors, and support cleaner, drier compressed air delivery. By improving condensate management, it helps minimize downtime, protect downstream pneumatic equipment, and maintain efficient system operation in demanding industrial applications. Built for dependable industrial duty, the Clean Resources Auto Drain is a smart choice for facilities that need consistent performance, long service life, and low-maintenance condensate control. It is an effective solution for compressed air users seeking quality, reliability, and proven performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.