Shop CLEAN RESOURCES
See all product information
Create Account
Motorized Ball Valve, Programmable, Brass, 110-230V AC, 1/4 x 1/4, 230 PSI
- Mfr # MBV-025
- Zoro # G223362982
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 in
Max. Pressure
230 PSI
Overall Width
5 in
Connection Size - Side 1
1/4" NPT
Connection Size - Side 2
1/4" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBV-025
- Zoro #
- G223362982
- UPC #
- -
- Country of Origin
- Ireland
- Item
- Compressor Condensate Drain
- Max. Pressure
- 230 PSI
- Includes
- 6 ft. Power Cord
- Standards
- IP67
Dimensions
- Overall Height
- 5 in
- Overall Width
- 5 in
- Connection Size - Side 1
- 1/4" NPT
- Connection Size - Side 2
- 1/4" NPT
- Overall Length
- 5 in
Description
Clean Resources Programmable Motorized Ball Valves are advanced automated fluid control solutions engineered for reliable condensate removal in compressed air systems and other industrial applications. With programmable ON/OFF timing, these valves help optimize maintenance cycles, reduce manual intervention, and improve overall system efficiency. An integrated LCD display provides clear, real-time operating status, including countdowns to the next valve cycle, giving operators better visibility and control. Built from durable brass and stainless steel components, these motorized ball valves are designed for dependable performance in demanding environments where quality and long service life matter. Available in multiple sizes, Clean Resources Programmable Motorized Ball Valves can support a wide range of commercial and industrial uses. Their non-block design is especially well suited for condensate drainage applications where larger particles may interfere with conventional drain valves. With an open time typically under 7 seconds and built-in stall current protection, these valves are engineered for fast operation, motor safety, and lasting reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.