Shop CLEAN RESOURCES
See all product information
Create Account
Standard Ball Valves, FEMALE to FEMALE, 3 in FNPT x 3 in FNPT, 600 PSI CWP
- Mfr # BV-FF-300
- Zoro # G423362935
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Connection Size - Side 1
3" NPT
Connection Size - Side 2
3" NPT
Ball Material
Brass
Max. Pressure
600 PSI CWP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BV-FF-300
- Zoro #
- G423362935
- UPC #
- -
- Country of Origin
- Ireland
- Item
- Ball Valve
- Ball Material
- Brass
- Max. Pressure
- 600 PSI CWP
Dimensions
- Connection Size - Side 1
- 3" NPT
- Connection Size - Side 2
- 3" NPT
Description
Clean Resources Brass ball valves are durable, corrosion-resistant, and cost-effective quarter-turn shutoff valves designed for reliable use in water, oil, and gas applications. With a 600 PSI CWP rating, full port flow, and sizes ranging from 1/4 in NPT to 4 in NPT, they deliver dependable performance and easy installation across a wide range of systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.