Shop CLEAN RITE
Create Account
3-536 10 Pack Red Cotton Shop Towel
Mfr # 157603
Zoro # G504145396
product price:Â $33.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157603
- Zoro #
- G504145396
- UPC #
- -
- Country of Origin
- China
Description
Features
- 10 Pack
- Red Cotton Shop Towel
- Removes Dirt & Grime From Tools & Parts
- 100% Cotton Makes Them Extremely Absorbent
- Extra Soft So They're Clear Coat Safe
- Machine Wash & Dry
- Reusable
- & Hemmed For Extra Strength
- Perfect For Wiping Up Oil
- Grease & Lubricants.
- Dimension - 0.6 L x 14.3 W x 2.5 H in.
- Item Weight - 2.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.