Shop CLEAN RITE
Create Account
3-606 12 x 16 in. Microfiber Cloth Roll; Pack of 6
Mfr # 160857
Zoro # G204045774
product price:Â $35.25
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 160857
- Zoro #
- G204045774
- UPC #
- -
- Country of Origin
- China
Description
Features.
- Microfiber Cloth Roll
- Pack - 6
- Size - 12 x 16 in.
- Microfiber Towels Clean Without Chemicals
- Great For Dashboards
- Computer Screens
- Glass Mirrors & More Towel.
- Dimension - 16 x 2 x 2 in.
- Item Weight - 0.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.