Shop CLEAN RITE
Create Account
3-685-5 14 x 17 in. Terry Towel - 12 Pack
Mfr # 157607
Zoro # G503891553
product price:Â $38.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157607
- Zoro #
- G503891553
- UPC #
- -
- Country of Origin
- Pakistan
Description
Features
- 12 Pack
- Terry Towel
- Soft Absorbent Cotton
- Safe On All Vehicle Surfaces
- Ideal For Washing, Drying & Polishing Your Vehicles.
- Size - 14 x 17 in.
- Dimension - 2.1 x 8.8 x 14 in.
- Item Weight - 1.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.