Shop CLEANIMAGE
See all product information
Create Account
Cleanroom Notebooks, White, College Rule, 3x4, PK40
- Mfr # PNB CI 3X4 2240-L
- Zoro # G403548021
product price:Â
$
226.99
/pk of 40, $5.67/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Color
White
Application
Pharmacuetical, Microelectronics, Biotech, Semiconductor, Cleanrooms, Healthcare, Academic and Industrial Applications
Compliance
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000)
Size
3"x4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNB CI 3X4 2240-L
- Zoro #
- G403548021
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Material
- Polyethylene
- Color
- White
- Application
- Pharmacuetical, Microelectronics, Biotech, Semiconductor, Cleanrooms, Healthcare, Academic and Industrial Applications
- Compliance
- Suitable for use in ISO 4 to 6 (Class 10 to Class 1000)
Dimensions
- Size
- 3"x4"
Description
For writing in cleanroom environments
- Cleanroom processed and packaged
- Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) cleanrooms
- Propriatary Binding Technology without organic fillers
- Recyclable
- College Rule
- Amide and Silicone Free
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.