Zoro Homepage

Bedbug Barrier, Polyester, Queen

  • Mfr # 845168017954

  • Zoro # G016246192


product price: $51.49
/ea

Key Features

Color
White
Cover Material
Polyester
Water Resistance
Waterproof
Grip Style
Zipper
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845168017954
Zoro #
G016246192
UPC #
845168017954
Country of Origin
China

Dimensions

Compatible Bed Height - Maximum
18 in
Overall Width
60 in
Overall Length
80 in
Compatible Bed Size
Queen

Details

Color
White
Cover Material
Polyester
Item
Bedbug Barrier
Water Resistance
Waterproof
Grip Style
Zipper
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
Fabric Weight
3.84 oz/sq yd
Washing Instructions
Machine Wash Warm
Bed Faces Covered
Complete Encasement
Series
CleanRest(R) Pro
Product Type
Bedbug Barrier

Description

Mattress Encasement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.