
Mattress Encasement, 72 in W, White
Mfr # 845168005340
Zoro # G8632335
product price:Â $64.99
/eaKey Features
Color
White
Cover Material
Polyester, Polyurethane
Thickness
18 in
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Compatible Bed Size
Hotel King
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
845168005340
Zoro #
G8632335
UPC #
-
Country of Origin
China
Dimensions
Thickness
18 in
Compatible Bed Size
Hotel King
Compatible Bed Height - Maximum
18 in
Overall Width
72 in
Overall Length
80 in
Details
Color
White
Cover Material
Polyester, Polyurethane
Item
Mattress/Box Spring Protector
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Product Type
Mattress/Box Spring Protector
Fabric Weight
3.39 oz
Grip Style
Zipper
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Microbe Resistant, Mold Resistant
Water Resistance
Waterproof
Bed Faces Covered
Complete Encasement
Description
CleanRest Pro Waterproof, Allergy & Bed Bug Blocking Mattress Encasements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.