Zoro Homepage

Pillow Protector, 30 in L, White

  • Mfr # 845168015554

  • Zoro # G102595791


product price: $14.69
/ea
Sold in multiples of 2 for $29.38

Key Features

Material
Polyester
Color
White
Fabric Pattern
Solid
Overall Length
30 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845168015554
Zoro #
G102595791
UPC #
845168015554
Country of Origin
China

Dimensions

Overall Length
30 in
Overall Width
20 in
For Pillow Size
Queen

Details

Item
Pillow Protector
Material
Polyester
Color
White
Fabric Pattern
Solid
Closure Style
Zipper
Fabric Material
100% Polyester
Product Type
Pillow Protector

Description

PRO MAX Pillow Encasement,Queen 20x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.