Shop CLEANTEAM
See all product information
Create Account
Medium Weight Cotton Lisle Inspection Glove with Unhemmed Cuff, 14", 12PK
- Mfr # 97-520/14
- Zoro # G924207513
product price:Â
$
20.99
/pk of 12, $1.75/ea
Key Features
Glove Size
MENS
Glove Materials
Cotton
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97-520/14
- Zoro #
- G924207513
- UPC #
- 616314016240
- Country of Origin
- Bangladesh
- Glove Materials
- Cotton
- Color
- White
Dimensions
- Glove Size
- MENS
Description
Constructed in a two piece, reversible pattern using 100% cotton fabric, Designed to minimize contamination of products from human hands, Can be used as liners under disposable and unsupported liquid proof gloves
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.