Single Use Class 100 Cleanroom Latex Glove with Fully Textured Grip, 9.5", 10PK
- Mfr # 4258
- Zoro # G724201476
product price:Â
$
475.99
/pk of 10, $47.60/ea
Free Shipping & Returns
Key Features
Size- Alpha
L
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4258
- Zoro #
- G724201476
- UPC #
- 616314016509
- Country of Origin
- Malaysia
- Color
- Natural
Dimensions
- Size- Alpha
- L
Description
Exceed standards required for use in class 100 and other controlled environments, Fully textured provides a good grip in wet or dry environments, Ambidextrous for quick and easy donning, Powder-Free for clean comfort and superior tactile sensitivity, Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off, 100% Silicone free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.