This item is Discontinued.

Clearone Communications Chatattach 160 Includes Twochat 160 910-156-251-00

Chatattach 160 Includes Twochat 160 (Discontinued)

  • Mfr # 910-156-251-00
  • Zoro # G700691581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-156-251-00
Zoro #
G700691581
UPC #
-
Country of Origin
Unknown

Dimensions

Width
7.4"
Height
1.8"
Depth
7.4"

Details

Speakerphone
Yes
Features
Volume Control, Noise Reduction System, Echo Cancellation, Hands-free
Product Type
Conference Phone

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.