Gooseneck Microphone, Wireless, Black (Discontinued)
- Mfr # 910-6002-181
- Zoro # G4446858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
910-6002-181
Zoro #
G4446858
UPC #
671010002218
Country of Origin
Taiwan, Province of China
Dimensions
Depth
6 7/64 in
Height
1 13/32 in
Width
4 39/64 in
Details
Item
Gooseneck Microphone
Material
Plastic
Color
Black
Pins per Row
0
Rack Units
0
Frequency Response
20 Hz to 20 kHz
Input Voltage
9/52V DC
Type
Wireless
Number of Connectors
1
Includes
USB Cable, (4) AA Size Rechargeable NiMH Batteries
Display
OLED
Rows
0
Finish
matte
Connector Type
TA4
Description
Gooseneck Microphone, Wireless, Material Plastic, Color Black, Finish Matte, Depth 6 7/64 in, Height 1 13/32 in, Width 4 39/64 in, Display OLED, Connector Type TA4, Number of Connectors 1, Pins per Row 0, Rack Units 0, Rows 0, Frequency Response 20 Hz to 20 kHz, Input Voltage 9/52V DC, Includes USB Cable, (4) AA Size Rechargeable NiMH Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.