Electronic Torque Tester, OLED Display
Mfr # CST6838
Zoro # G311903820
product price: $5,000.99
/ea
Free Shipping & Returns
Key Features
Torque Measurement Type
Foot-Pound, Newton-Meter
Display
OLED
Features
Choice Of Measurement Modes Including Track, Peak, Pulse, and Click, Easy-To-Operate for Fast and Accurate Torque Readings and Assembly Tool Auditing, Memory for 999 Date- and Time-Stamped Readings for Complete Traceability
Measuring Units
ft-lb
Visual/Audible Indicators
Visual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST6838
Zoro #
G311903820
UPC #
-
Country of Origin
China
Details
Item
Electronic Torque Tester
Torque Measurement Type
Foot-Pound, Newton-Meter
Display
OLED
Features
Choice Of Measurement Modes Including Track, Peak, Pulse, and Click, Easy-To-Operate for Fast and Accurate Torque Readings and Assembly Tool Auditing, Memory for 999 Date- and Time-Stamped Readings for Complete Traceability
Measuring Units
ft-lb
Visual/Audible Indicators
Visual
Power Source
AC/DC Adapter, Battery
Includes
4nm or 30nm Rundown Joint
Maximum Torque
50 ft-lb
Measurement Type
Imperial
Torque Range
68 Nm
Description
Electronic Torque Tester, Visual/Audible Indicators Visual, Imperial, Measuring Units ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.