Zoro Homepage

Electronic Torque Tester, OLED Display

  • Mfr # CTA3038

  • Zoro # G611903803


product price: $4,860.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound, Newton-Meter
Visual/Audible Indicators
Visual
Features
Choice Of Measurement Modes Including Track, Peak, Pulse, and Click, Easy-To-Operate for Fast and Accurate Torque Readings and Assembly Tool Auditing, Memory for 999 Date- and Time-Stamped Readings for Complete Traceability
Power Source
AC/DC Adapter, Battery
Includes
4nm or 30nm Rundown Joint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTA3038
Zoro #
G611903803
UPC #
-
Country of Origin
China

Details

Item
Electronic Torque Tester
Torque Measurement Type
Foot-Pound, Newton-Meter
Visual/Audible Indicators
Visual
Features
Choice Of Measurement Modes Including Track, Peak, Pulse, and Click, Easy-To-Operate for Fast and Accurate Torque Readings and Assembly Tool Auditing, Memory for 999 Date- and Time-Stamped Readings for Complete Traceability
Power Source
AC/DC Adapter, Battery
Includes
4nm or 30nm Rundown Joint
Display
OLED
Measuring Units
N-m/ft-lb
Measurement Type
Imperial
Maximum Torque
22 ft-lb
Minimum Torque
3 ft-lb
Torque Range
3-30 Nm

Description

Electronic Torque Tester, 2.2 ft-lb to 22 ft-lb, Visual/Audible Indicators Visual, Imperial, Measuring Units N-m/ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.