Zoro Homepage

Nutrunner 130Rpm 90-190Ftlbs 1/2InSq Dr

  • Mfr # 75RNAL-2V-4

  • Zoro # G4561439


product price: $7,588.99
/ea
Free Shipping & Returns

Key Features

Free Speed
130 RPM
Head Height
2.5 in
Air Inlet
1/2 in
SCFM
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75RNAL-2V-4
Zoro #
G4561439
UPC #
-
Country of Origin
United States

Dimensions

Head Height
2.5 in

Details

Item
Nutrunner 130Rpm 90-190Ftlbs 1/2" Sq Dr
Free Speed
130 RPM
Air Inlet
1/2 in
SCFM
70

Description

Nutrunner 130Rpm 90-190Ftlbs 1/2 In. Sq Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.