This item is Discontinued.

Cleco Right Angle Angle Grinder, 1/4 in Air Inlet, Heavy Duty, 0.6 HP 216GLF-115A-D3T4

Right Angle Angle Grinder, 1/4 in Air Inlet, Heavy Duty, 0.6 HP (Discontinued)

  • Mfr # 216GLF-115A-D3T4
  • Zoro # G7263370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
216GLF-115A-D3T4
Zoro #
G7263370
UPC #
697099641742
Country of Origin
United States

Dimensions

Overall Length
7 1/8 in
Min. Hose Size
5/16 in
Wheel Diameter
4 in
Air Inlet Connection Size
1/4 in

Details

Grinder Type
Right Angle
Handle Material
Aluminum
Item
Angle Grinder
Throttle
Lever
Includes
Wheel Guard, Wheel Adapter, Spindle Wrench
Variable Speed
Yes
Duty
Heavy Duty
Required Pressure
90 psi
HP
0.6 HP
Air Inlet
1/4 in
Tool Weight
2.6 lb
Grinder Orientation
Right Angle
Housing Material
Aluminum
Exhaust Location
Front
Max. Speed
11,500 RPM
For Wheel Type
Type 27
Power Source
Air Powered
Horsepower
0.6 hp

Description

Angle Grinder, Wheel Diameter 4 in, Horsepower 0.6 hp, For Wheel Type Type 27, Max. Speed 11,500 RPM, Air Inlet 1/4 in, Air Inlet Connection Size 1/4 in, Duty Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.