Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 12,000 RPM, 1.7 hp

  • Mfr # C3135A4-38OH

  • Zoro # G600489431


product price:  $859.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Air Inlet
3/8 in NPT Female
Horsepower
1.7 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3135A4-38OH
Zoro #
G600489431
UPC #
697099650188
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
Min. Hose Size
1/2 in
Spindle Thread Size
3/8"-24
Wheel Diameter
5 in
Air Inlet Connection Size
3/8 in
Wheel Size
4 in
Head Height
3.03 in

Details

Item
Right Angle Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1.7 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
Grinder Type
Right Angle
Includes
Overhose, Overhose Retainer, Pin Wrench, Type 1 Flange Nut, Type 27 Flange Nut
Average CFM @ 15 Second Run Time
1866 lpm
Duty
Light Duty
Grinder Orientation
Right Angle
Lever Type
Lever
Switch Type
Paddle
Reach
Standard Reach
Tool Weight
4.1 lb
Vibration Level
4.8 m/sq sec
Exhaust Location
Rear
Kit Contents
(1) Bare Tool
Air Inlet Type
NPT
For Wheel Type
Type 27
Anti-Restart Technology
No
Anti-Vibration Technology
Yes
Head Type
Standard Head
Tether Style
Not Tether Capable
Dust Management
None
Power Source
Air-Powered
Minimum Speed
0 RPM
Accessory Free Tool Change
No
Standards
CE
Guard Adjustment
Toolless Adjustable
Speed Ranges
0 to 12,000 RPM
Brake Type
None
Air Inlet Gender
Female
Anti-Kickback Clutch Type
None
Grip Style
Barrel Grip
Air Consumption
1,866 lpm
Safety Features
Toolless Adjustable
Air Consumption Free Speed
49.5 SCFM

Description

Air Angle Grinder, Wheel Diameter 5 in, Horsepower 1.7 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Lever, Spindle Thread Size 3/8 In.-24, Reach Standard Reach, Duty Light Duty, Speed Ranges 0 to 12,000 RPM, Variable Speed Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.