0.25 in Air Right Angle Die Grinder | 20,000 RPM | 4 CFM Consumption | Rear Exhaust | Pistol Grip
- Mfr # 30060A
- Zoro # G422983100
product price:Â
$
40.65
/ea
Key Features
Overall Length
7-1/4 in
Width
4.25 in
Depth
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30060A
- Zoro #
- G422983100
- UPC #
- 837013300601
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 7-1/4 in
- Width
- 4.25 in
- Depth
- 1.75 in
Description
Air Die Grinders are one of the most useful and versatile tools in any workshop; this grinder is even more so because of its angle-head design, making it easier to hold and to use. With a standard 1/4-inch collet, it accepts all of your favorite grinding stones and rotary files. 20,000 RPM free-speed with only 4 CFM air consumption, lever throttle for feather-touch control. Rear-air flow system keeps the exhaust away from work. 6-inch length, 1.5 lb working weight.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.