F2CM-BS-075-AH Flange Mount Bearing (2 Bolt)

  • Mfr # F2CM-BS-075-AH

  • Zoro # G7027644


product price: $20.75
/ea

Key Features

Bearing Insert Material
Steel
Overall Height
1-5/16 in
Overall Length
4.4063 in
Housing Material
Cast Iron
Overall Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2CM-BS-075-AH
Zoro #
G7027644
UPC #
44861009680
Country of Origin
Unknown

Dimensions

Overall Height
1-5/16 in
Overall Length
4.4063 in
Overall Width
2 3/8 in

Details

Bearing Insert Material
Steel
Housing Material
Cast Iron
Bearing Type
Radial Ball
Includes
(2) Set Screws; Oiler Cap
Finish
Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.