F4CM-BS-075-NP Flange Mount Bearing (4 Bolt)

  • Mfr # F4CM-BS-075-NP

  • Zoro # G7026594


product price: $42.69
/ea

Key Features

Bearing Insert Material
Steel
Overall Height
1-5/16 in
Includes
(2) Set Screws; Oiler Cap
Overall Length
3-3/8 in
Overall Width
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4CM-BS-075-NP
Zoro #
G7026594
UPC #
44861016473
Country of Origin
Unknown

Dimensions

Overall Height
1-5/16 in
Overall Length
3-3/8 in
Overall Width
3-3/8 in

Details

Bearing Insert Material
Steel
Includes
(2) Set Screws; Oiler Cap
Housing Material
Cast Iron
Finish
Nickel Plated
Bearing Type
Radial Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.