Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-3/16 MEDIUM SET SCREW 4-BOLT FLANGE
- Mfr # UCFX11-35
- Zoro # G711241027
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bore Diameter
2-3/16 in
Mount Hole Center-to-Center Length
5-5/8 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFX11-35
- Zoro #
- G711241027
- UPC #
- 808250222070
- Country of Origin
- Japan
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 2-3/16 in
- Mount Hole Center-to-Center Length
- 5-5/8 in
- Overall Width
- 2.705 in
- Overall Length
- 6-7/8 in
- Overall Height
- 6-7/8 in
- Flange Thickness
- 25/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.