Zoro Homepage

PBCM-BS-100 Pillow Block Bearing

  • Mfr # PBCM-BS-100

  • Zoro # G7028886


product price: $19.89
/ea

Key Features

Bearing Insert Material
Steel
Housing Material
Cast Iron
Finish
Painted
Overall Width
1-1/2 in
Overall Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBCM-BS-100
Zoro #
G7028886
UPC #
44861021903
Country of Origin
China

Dimensions

Overall Width
1-1/2 in
Overall Length
5-1/2 in
Overall Height
2-3/4 in

Details

Bearing Insert Material
Steel
Housing Material
Cast Iron
Finish
Painted
Includes
(2) Set Screws; Oiler Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.