Pillow Block Bearing, Steel, Set Screw Locking, 1 in Dia, Steel

  • Mfr # PBPH-BL-100

  • Zoro # G7027915


product price:  $21.19
/ea

Key Features

System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Steel
Bearing Insert Material
Steel
Overall Length
5-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBPH-BL-100
Zoro #
G7027915
UPC #
44861015674
Country of Origin
United States

Dimensions

Bore Diameter
1 in
Overall Length
5-3/16 in
Overall Width
1-7/8 in
Overall Height
2-7/8 in
Mount Hole Center-to-Center Length
4 in
Center Height
1-1/2 in
Mount Hole Size
1/2 in

Details

System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Steel
Bearing Insert Material
Steel
Includes
(2) Set Screws
Bearing Insert Type
Ball
Dynamic Radial Load Capacity
1,768 lb
Item
Pillow Block Bearing
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
3,153 lb
Seal Material
Metal, Rubber
Minimum Temperature
-30 Degrees F

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.