Pillow Block Bearing, Steel, Set Screw Locking, 5/8 in Dia, Steel

  • Mfr # PBPH-BL-062

  • Zoro # G7027267


product price:  $20.55
/ea

Key Features

System of Measurement
Inch
Shaft Locking Type
Set Screws
Housing Material
Steel
Bearing Insert Material
Steel
Overall Length
4-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBPH-BL-062
Zoro #
G7027267
UPC #
44861013502
Country of Origin
China

Dimensions

Bore Diameter
5/8 in
Overall Length
4-7/16 in
Overall Width
1-11/16 in
Overall Height
2-5/8 in
Mount Hole Size
7/16 in
Center Height
1-5/16 in
Mount Hole Center-to-Center Length
3-7/16 in

Details

System of Measurement
Inch
Shaft Locking Type
Set Screws
Housing Material
Steel
Bearing Insert Material
Steel
Includes
(2) Set Screws
Dynamic Radial Load Capacity
1,479 lb
Static Radial Load Capacity
2,877 lb
Seal Material
Metal, Rubber
Minimum Temperature
-30 Degrees F
Bearing Insert Type
Ball
Item
Pillow Block Bearing
Maximum Temperature
200 Degrees F

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.