
6 gal 8AVM Ash Vacmaster, Black
Mfr # EATC608S
Zoro # G116378342
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Amps
8 A
Tank Material
Metal
Power Cord Length
12 ft
Vacuum Hose Length
4 ft
Filtration Type
Ash Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EATC608S
Zoro #
G116378342
UPC #
-
Country of Origin
China
Dimensions
Power Cord Length
12 ft
Vacuum Hose Length
4 ft
Width
12.9
Details
Amps
8 A
Tank Material
Metal
Filtration Type
Ash Filter
Watts
960 W
Vacuum Capacity
6 gal
Voltage
120 V AC
Air Flow
598.4 gal/min
Weight
12.30 lb
Description
Features 8 Amp motor for maximum suction power Ultra-quiet operation provide comfort on ears Casters on wheel base and large carry handle for portability On-board accessory and hose storage for complete organization Led work light for increased visibility Easily converts to a blower Dust sealed on/off switch Triple latching lid Specifications Color: Black Capacity: 6 gal Weight: 12.3 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.