New Set of Brushes for the 13in Core Only compatible with units purchased in 2022 and newer
- Mfr # core_brush2022
- Zoro # G913342188
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
For Use With
Prolux Core 13"
Includes
3 Brush Set (Heavy, Medium and Light Duty)
Features
Heavy, Medium and Light Duty Bristled Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- core_brush2022
- Zoro #
- G913342188
- UPC #
- 689466936261
- Country of Origin
- China
Details
- For Use With
- Prolux Core 13"
- Includes
- 3 Brush Set (Heavy, Medium and Light Duty)
- Features
- Heavy, Medium and Light Duty Bristled Brushes
Description
Looking for a bigger selection of brushes for you Prolux Core? Look no further! Here we have a new set of three 3 Prolux Core Brushes. One Blue/Grey Heavy-Duty brush, one Black Medium-Duty brush, and one Brown Light-Duty brush. Find the perfect brush for your application. All these brushes are made of high quality, durable material built to outlast the competition!
- COMPATIBILITY: Works exclusively with the 13" Core model; Please note, compatible only with units purchased in 2022 and beyond; ensuring a perfect fit for your trusted cleaning companion.
- VERSATILE SET: Includes a Blue/Grey Heavy-Duty brush for stubborn stains; a Black Medium-Duty brush for everyday cleaning; and a Brown Light-Duty brush for delicate surfaces; ensuring you have the right tool for any task.
- DURABLE MATERIALS: Crafted from high-quality, robust materials; built to outlast the competition and handle any cleaning job, big or small.
- OPTIMAL PERFORMANCE: Each brush is designed to maximize the cleaning efficiency of your Prolux Core; enabling you to tackle a wide range of cleaning tasks with ease and effectiveness.
- EASE OF USE: Easy to attach and switch between brushes; making your cleaning routine smoother and more efficient; spend less time changing brushes and more time enjoying a clean space.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.