Shop CLEVELAND
See all product information
Create Account
#10-24 H2 3FL 1002 PLUG HAND TAP
- Mfr # C54320
- Zoro # G423506100
product price:Â
$
9.45
/ea
Key Features
System of Measurement
Inch
Number of Flutes
3
Thread Length
0.88 in
Flute Type
Straight Flute
Pitch Diameter Limit
H2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54320
- Zoro #
- G423506100
- UPC #
- 697334543206
- Country of Origin
- United States
- System of Measurement
- Inch
- Number of Flutes
- 3
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Application
- General Purpose
- Tap Thread Type
- UNC
- Tap Chamfer
- Plug
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
Dimensions
- Thread Length
- 0.88 in
- Pitch Diameter Limit
- H2
- Overall Length
- 2.38 in
- Tap Thread Size
- #10-24
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.