Shop CLEVELAND
See all product information
Create Account
#10-24 H7 4FL 1003 BOTTOM HAND TAP
- Mfr # C54334
- Zoro # G723506657
product price:Â
$
9.45
/ea
Key Features
Cutting Direction
Right Hand
Standards
USCTI Table 302
System of Measurement
Inch
Tap Material
High Speed Steel
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54334
- Zoro #
- G723506657
- UPC #
- 697334543343
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- #10-24
- Pitch Diameter Limit
- H7
- Depth of Cut
- 2 in
- Overall Length
- 2.38 in
- Thread Length
- 0.88 in
Details
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Application
- General Purpose
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Tap Thread Type
- UNC
- Tap Chamfer
- Bottoming
- Number of Flutes
- 4
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.