Shop CLEVELAND
See all product information
Create Account
#10-32 H1 3FL 1002 PLUG HAND TAP
- Mfr # C54364
- Zoro # G423507404
product price:Â
$
9.15
/ea
Key Features
Tap Material
High Speed Steel
Pitch Diameter Limit
H1
Shank Type
Straight Shank with Square
Thread Length
0.88 in
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54364
- Zoro #
- G423507404
- UPC #
- 697334048787
- Country of Origin
- United States
Dimensions
- Pitch Diameter Limit
- H1
- Thread Length
- 0.88 in
- Overall Length
- 2.38 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- #10-32
Details
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Tap Finish
- Bright
- Tap Thread Type
- UNF
- Tap Chamfer
- Plug
- Application
- General Purpose
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Number of Flutes
- 3
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.