Shop CLEVELAND
See all product information
Create Account
#10-32 H1 4FL 1001 TAPER HAND TAP
- Mfr # C54339
- Zoro # G823506632
product price:Â
$
9.45
/ea
Key Features
Hole Type
Blind Hole
Tap Thread Size
#10-32
Thread Length
0.88 in
Tap Material
High Speed Steel
Overall Length
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54339
- Zoro #
- G823506632
- UPC #
- 697334543398
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- #10-32
- Thread Length
- 0.88 in
- Overall Length
- 2.38 in
- Depth of Cut
- 1-1/2 in
- Pitch Diameter Limit
- H1
Details
- Hole Type
- Blind Hole
- Tap Material
- High Speed Steel
- Application
- General Purpose
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Tap Chamfer
- Taper
- Tap Thread Type
- UNF
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
Description
Taper Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.