Shop CLEVELAND
See all product information
Create Account
11/64 2565TN PARABOLIC DRILL, 10PK
- Mfr # C05147
- Zoro # G823505802
product price:
$
13.95
/pk of 10, $1.40/ea
Key Features
Spiral Direction
Right Hand
Flute Length
3-3/8 in
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Finish - Machining
Titanium Nitride (TiN)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C05147
- Zoro #
- G823505802
- UPC #
- 697334051473
- Country of Origin
- United States
Dimensions
- Flute Length
- 3-3/8 in
- Overall Length
- 5-3/4 in
- Drill Bit Size
- 11/64 in
Details
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Titanium Nitride (TiN)
- Item
- Taper Length Drill Bit
- Shank Type
- Straight Shank
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Notched
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Measurement System
- Inch
Description
118° HSS Parabolic Taper Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.